Motion
NDR6
Stem Pinion, 14 1/2 PA, 12 DP, 6 Teeth, Steel
Mi Item #00370172
MFR #NDR6
Price$224.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stem Pinion, 14 1/2 PA, 12 DP, 6 Teeth, Steel
Mi Item #00370172
MFR #NDR6

Mfr description
NDR6 STEEL PINION GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.37/each

Specifications

Dimensions

  • Face Width
    2 in
  • Overall Length
    7-1/4 in
  • Pitch
    12 in
  • Pitch Diameter
    0.558 in
  • Pressure Angle
    14.5 °
  • Stem Diameter
    5/8 in
  • Stem Length
    4-3/8 in
  • Weight
    0.50 lbs

Details

  • Material
    Steel
  • Number Of Teeth
    6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)