Motion
NDR7
Stem Pinion, 14 1/2 PA, 12 DP, 7 Teeth, Steel
MI ITEM #00370173
MFR #NDR7
Your Price$224.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stem Pinion, 14 1/2 PA, 12 DP, 7 Teeth, Steel
MI ITEM #00370173
MFR #NDR7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$224.64/each(List $258.33)

Overview

Mfr description
NDR7 STEEL PINION GEAR

Specifications

  • Pitch
    12 in
  • Number Of Teeth
    7
  • Pitch Diameter
    0.637 in
  • Pressure Angle
    14.5 °
  • Face Width
    2 in
  • Overall Length
    7-1/4 in
  • Material
    Steel
  • Stem Diameter
    3/4 in
  • Stem Length
    4-3/8 in
  • Weight
    0.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought