1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
NDR10
Stem Pinion, 14 1/2 PA, 12 DP, 10 Teeth, Steel
MI ITEM #
00370175
MFR #
NDR10
Price
$283.94
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Drive Components
Gears
BOSTON GEAR NDR10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
NDR10
Stem Pinion, 14 1/2 PA, 12 DP, 10 Teeth, Steel
MI ITEM #
00370175
MFR #
NDR10
Mfr description
NDR10 STEEL PINION GEAR
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$283
.94
/each
Add to Cart
Specifications
Dimensions
Face Width
2 in
Overall Length
7-1/4 in
Pitch
12 in
Pitch Diameter
7/8 in
Pressure Angle
14.5 °
Stem Diameter
1 in
Stem Length
4-3/8 in
Weight
1.50 lbs
Details
Material
Steel
Number Of Teeth
10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items