Motion
S1011
External Tooth Spur Gear - 10 DP, 14.5 ° PA, 11 Teeth, 1.0000 in Face, 5/8 in Bore, Reboreable, Material: Steel
Mi Item #00370178
MFR #S1011
Price$59.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 10 DP, 14.5 ° PA, 11 Teeth, 1.0000 in Face, 5/8 in Bore, Reboreable, Material: Steel
Mi Item #00370178
MFR #S1011

Mfr description
S1011 GEAR SPUR 14 1/2 DEG STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.54/each

Specifications

Dimensions

  • Bore Diameter
    5/8 in
  • Diametral Pitch
    10
  • Face Width
    1.0000 in
  • Hub Diameter
    0.9375 in
  • Hub Projection
    5/8 in
  • Outside Diameter
    1.4 in
  • Overall Width
    1-5/8 in
  • Pitch Diameter
    1.2000 in
  • Pressure Angle
    14.5 °
  • Weight
    0.28 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950056043
  • Material
    Steel
  • Number Of Teeth
    11
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950056043
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)