Motion
NF14B
External Tooth Spur Gear - 10 DP, 14.5 ° PA, 14 Teeth, 1.0000 in Face, 5/8 in Bore, Rough Stock, Material: Steel
MI ITEM #00370185
MFR #NF14B
Price$90.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 10 DP, 14.5 ° PA, 14 Teeth, 1.0000 in Face, 5/8 in Bore, Rough Stock, Material: Steel
MI ITEM #00370185
MFR #NF14B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$90.78/each

Specifications

Dimensions

  • Bore Diameter
    5/8 in
  • Diametral Pitch
    10
  • Face Width
    1.0000 in
  • Gear Overall Width
    1.6200 in
  • Hub Diameter
    1.02 in
  • Hub Projection
    0.62 in
  • Outside Diameter
    1.6 in
  • Overall Width
    1.62 in
  • Pitch Diameter
    1.4000 in
  • Pressure Angle
    14.5 °
  • Weight
    0.45 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09782
  • Material
    Steel
  • Number Of Teeth
    14
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    781711097823

Overview

Mfr description
NF14 B STEEL SPUR GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text