Motion
NF18B
External Tooth Spur Gear - 10 DP, 14.5 ° PA, 18 Teeth, 1.0000 in Face, 3/4 in Bore, Rough Stock, Material: Steel
MI ITEM #00370200
MFR #NF18B
Price$134.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 10 DP, 14.5 ° PA, 18 Teeth, 1.0000 in Face, 3/4 in Bore, Rough Stock, Material: Steel
MI ITEM #00370200
MFR #NF18B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$134.69/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    10
  • Face Width
    1.0000 in
  • Gear Overall Width
    1.6200 in
  • Hub Diameter
    1.42 in
  • Hub Projection
    0.62 in
  • Outside Diameter
    2 in
  • Overall Width
    1.62 in
  • Pitch Diameter
    1.8000 in
  • Pressure Angle
    14.5 °
  • Weight
    0.80 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09788
  • Material
    Steel
  • Number Of Teeth
    18
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Involute
  • UPC_NO
    781711097885

Overview

Mfr description
NF18 B STEEL SPUR GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text