Motion
NSS1020

BROWNING
NSS1020

External Tooth Spur Gear - 10 DP, 14.5 PA, 20 Teeth, 1.0000 in Face, 0.7500 in Bore, Minimum Plain Bore, Material: Steel
MI ITEM #00370206
MFR #NSS1020
List Price$311.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
NSS1020

External Tooth Spur Gear - 10 DP, 14.5 PA, 20 Teeth, 1.0000 in Face, 0.7500 in Bore, Minimum Plain Bore, Material: Steel
MI ITEM #00370206
MFR #NSS1020

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$311.54/each for your price

Overview

Mfr description
NSS1020 14 1/2 SPUR GEAR
  • Browning Minimum Bore Spur Gear
  • Browning Gears are rated in accordance with AGMA standards

Specifications

  • Diametral Pitch
    10
  • Pressure Angle
    14.5
  • Face Width
    1.0000 in
  • Number Of Teeth
    20
  • Bore Type
    Minimum Plain Bore
  • Bore Diameter
    0.7500 in
  • Outside Diameter
    2.2000 in
  • Material
    Steel
  • Hub Type
    B Hub
  • Pitch Diameter
    2.0000 in
  • Hub Diameter
    1.7031 in
  • Gear Construction
    Plain
  • Overall Width
    1.6250 in
  • Hub Projection
    0.6250 in
  • Standards Met
    AGMA
  • Manufacturer Catalog Number
    1211895
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662289133215
  • Weight
    31.02 lbs, 1.2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text