Motion
S1024
External Tooth Spur Gear - 10 DP, 14.5 ° PA, 24 Teeth, 1.0000 in Face, 3/4 to 1-1/4 in Bore, Reboreable, Material: Steel
MI ITEM #00370212
MFR #S1024
Price$116.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 10 DP, 14.5 ° PA, 24 Teeth, 1.0000 in Face, 3/4 to 1-1/4 in Bore, Reboreable, Material: Steel
MI ITEM #00370212
MFR #S1024

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$116.39/each

Specifications

Dimensions

  • Bore Diameter
    3/4 to 1-1/4 in
  • Diametral Pitch
    10
  • Face Width
    1.0000 in
  • Hub Diameter
    2.1250 in
  • Hub Projection
    5/8 in
  • Outside Diameter
    2.6 in
  • Overall Width
    1-5/8 in
  • Pitch Diameter
    2.4000 in
  • Pressure Angle
    14.5 °
  • Weight
    1.64 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950056166
  • Material
    Steel
  • Number Of Teeth
    24
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950056166

Overview

Mfr description
S1024 GEAR SPUR 14 1/2 DEG STEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text