Motion
NF32A
Spur Gear - 10 DP, 14.5 ° PA, 32 Teeth, 1.0000 in Face, 3/4 in Bore, Plain Bore, Material: Steel
Mi Item #00370231
MFR #NF32A
Price$215.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear - 10 DP, 14.5 ° PA, 32 Teeth, 1.0000 in Face, 3/4 in Bore, Plain Bore, Material: Steel
Mi Item #00370231
MFR #NF32A

Mfr description
NF32A STEEL SPUR GEAR
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$215.93/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    10
  • Face Width
    1.0000 in
  • Hub Diameter
    2.2200 in | 56.38 mm
  • Hub Projection
    0.8800 in | 22.35 mm
  • Outside Diameter
    3.4000 in
  • Overall Width
    1.8800 in | 47.75 mm
  • Pitch Diameter
    3.2000 in
  • Pressure Angle
    14.5 °
  • Weight
    3.12 lbs

Details

  • Bore Type
    Plain Bore
  • Gear Type
    Spur Gear
  • Hub Type
    With Hub
  • Manufacturer Catalog Number
    NF32A
  • Manufacturer Upc Number
    781711103142
  • Material
    Steel
  • Number Of Teeth
    32
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Straight
  • Tooth Type
    Straight
  • UPC_NO
    781711103142
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)