Motion
NF48
Spur Gear, 10 DP, 14 1/2 PA, 48 Teeth, Cast Iron
MI ITEM #00370259
MFR #NF48
Your Price$349.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 10 DP, 14 1/2 PA, 48 Teeth, Cast Iron
MI ITEM #00370259
MFR #NF48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$349.13/each(List $401.50)

Overview

Mfr description
NF48 C. I. SPUR GEAR

Specifications

  • Diametral Pitch
    10
  • Pressure Angle
    14.5 °
  • Face Width
    1 in
  • Number Of Teeth
    48
  • Bore Type
    Rough Stock
  • Bore Diameter
    7/8 in
  • Outside Diameter
    5 in
  • Material
    Cast Iron
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    4.8 in
  • Hub Diameter
    2.12 in
  • Gear Construction
    Webbed
  • Overall Width
    1.88 in
  • Hub Projection
    0.88 in
  • Manufacturer Catalog Number
    10326
  • Manufacturer Catalog
  • UPC_NO
    781711103265
  • Weight
    3.90 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text