Motion
NF50
External Tooth Spur Gear - 10 DP, 14.5 ° PA, 50 Teeth, 1.0000 in Face, 7/8 in Bore, Rough Stock, Material: Cast Iron
MI ITEM #00370263
MFR #NF50
Price$247.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 10 DP, 14.5 ° PA, 50 Teeth, 1.0000 in Face, 7/8 in Bore, Rough Stock, Material: Cast Iron
MI ITEM #00370263
MFR #NF50

Mfr description
NF50 C. I. SPUR GEAR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$247.62/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in
  • Diametral Pitch
    10
  • Face Width
    1.0000 in
  • Gear Overall Width
    1.8800 in
  • Hub Diameter
    2.12 in
  • Hub Projection
    0.88 in
  • Outside Diameter
    5.2 in
  • Overall Width
    1.88 in
  • Pitch
    10 in
  • Pitch Diameter
    5.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    4.10 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Webbed
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    10328
  • Material
    Cast Iron
  • Number Of Teeth
    50
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    No Set Screw
  • Tooth Style
    Involute
  • UPC_NO
    781711103289

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)