Motion
NF54
External Tooth Spur Gear - 10 DP, 14.5 ° PA, 54 Teeth, 1.0000 in Face, 7/8 in Bore, Rough Stock, Material: Cast Iron
Mi Item #00370267
MFR #NF54
Price$363.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 10 DP, 14.5 ° PA, 54 Teeth, 1.0000 in Face, 7/8 in Bore, Rough Stock, Material: Cast Iron
Mi Item #00370267
MFR #NF54

Mfr description
NF54 C. I. SPUR GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$363.05/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in
  • Diametral Pitch
    10
  • Face Width
    1.0000 in
  • Gear Overall Width
    1.8800 in
  • Hub Diameter
    2.12 in
  • Hub Projection
    0.88 in
  • Outside Diameter
    5.6 in
  • Overall Width
    1.88 in
  • Pitch
    10 in
  • Pitch Diameter
    5.4000 in
  • Pressure Angle
    14.5 °
  • Weight
    3.90 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Webbed with Lightening Holes
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    10330
  • Material
    Cast Iron
  • Number Of Teeth
    54
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    No Set Screw
  • Tooth Style
    Involute
  • UPC_NO
    781711103302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)