Motion
NF72
Spur Gear, 10 DP, 14 1/2 PA, 72 Teeth, Cast Iron
MI ITEM #00370293
MFR #NF72
Your Price$476.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 10 DP, 14 1/2 PA, 72 Teeth, Cast Iron
MI ITEM #00370293
MFR #NF72

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$476.98/each(List $548.53)

Overview

Mfr description
NF72 C. I. SPUR GEAR

Specifications

  • Diametral Pitch
    10
  • Pressure Angle
    14.5 °
  • Face Width
    1 in
  • Number Of Teeth
    72
  • Bore Type
    Rough Stock
  • Bore Diameter
    7/8 in
  • Outside Diameter
    7.4 in
  • Material
    Cast Iron
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    7.2 in
  • Hub Diameter
    2.12 in
  • Gear Construction
    Spoked
  • Overall Width
    1.88 in
  • Hub Projection
    0.88 in
  • Manufacturer Catalog Number
    10340
  • Manufacturer Catalog
  • UPC_NO
    781711103401
  • Weight
    6.40 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text