Motion
C10140
External Tooth Spur Gear - 10 DP, 14.5 ° PA, 140 Teeth, 1.0000 in Face, 1 to 1-11/16 in Bore, Reboreable, Material: Cast Iron
MI ITEM #00370335
MFR #C10140
Price$501.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 10 DP, 14.5 ° PA, 140 Teeth, 1.0000 in Face, 1 to 1-11/16 in Bore, Reboreable, Material: Cast Iron
MI ITEM #00370335
MFR #C10140

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$501.70/each

Specifications

Dimensions

  • Bore Diameter
    1 to 1-11/16 in
  • Diametral Pitch
    10
  • Face Width
    1.0000 in
  • Hub Diameter
    2.7345 in
  • Hub Projection
    1 in
  • Outside Diameter
    14.2 in
  • Overall Width
    2 in
  • Pitch Diameter
    14.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    13.30 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Spoked
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950056630
  • Material
    Cast Iron
  • Number Of Teeth
    140
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950056630

Overview

Mfr description
C10140 GEAR SPUR 14 1/2 DEG CAST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text