Motion
NF144
Spur Gear - 10 DP, 14.5 ° PA, 144 Teeth, 1.0000 in Face, 1 in Bore, Plain Bore, Material: Cast Iron
MI ITEM #00370338
MFR #NF144
Price$1,162.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear - 10 DP, 14.5 ° PA, 144 Teeth, 1.0000 in Face, 1 in Bore, Plain Bore, Material: Cast Iron
MI ITEM #00370338
MFR #NF144

Mfr description
NF144 C. I. SPUR GEAR
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,162.30/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    10
  • Face Width
    1.0000 in
  • Gear Overall Width
    2.0000 in | 2.0000 in
  • Hub Diameter
    2.5000 in
  • Hub Projection
    1.0000 in
  • Outside Diameter
    14.6000 in
  • Overall Width
    2.0000 in
  • Pitch Diameter
    14.4000 in
  • Pressure Angle
    14.5 °
  • Weight
    15.50 lbs

Details

  • Bore Type
    Plain Bore
  • Gear Type
    Spur Gear
  • Hub Type
    With Hub
  • Manufacturer Upc Number
    781711103609
  • Material
    Cast Iron
  • Number Of Teeth
    144
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Straight
  • Tooth Type
    Straight
  • UPC_NO
    781711103609

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)