Motion
NF160
External Tooth Spur Gear - 10 DP, 14.5 ° PA, 160 Teeth, 1.0000 in Face, 1 in Bore, Rough Stock, Material: Cast Iron
MI ITEM #00370342
MFR #NF160
Price$1,233.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 10 DP, 14.5 ° PA, 160 Teeth, 1.0000 in Face, 1 in Bore, Rough Stock, Material: Cast Iron
MI ITEM #00370342
MFR #NF160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,233.52/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    10
  • Face Width
    1.0000 in
  • Gear Overall Width
    1.8800 in
  • Hub Diameter
    2-1/2 in
  • Hub Projection
    1 in
  • Keyway Size
    1/4 x 1/8 in
  • Outside Diameter
    16.2 in
  • Overall Width
    2 in
  • Pitch
    10 in
  • Pitch Diameter
    16.0000 in
  • Pressure Angle
    14.5 °
  • Set Screw Size
    1/2-8
  • Weight
    17.50 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Spoked
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    10362
  • Material
    Cast Iron
  • Number Of Teeth
    160
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    90 °to Keyway
  • Tooth Style
    Involute
  • UPC_NO
    781711103623

Overview

Mfr description
NF160 C. I. SPUR GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text