Motion
NF180
Spur Gear, 10 DP, 14 1/2 PA, 180 Teeth, Cast Iron
MI ITEM #00370347
MFR #NF180
List Price$2,017.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 10 DP, 14 1/2 PA, 180 Teeth, Cast Iron
MI ITEM #00370347
MFR #NF180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,017.43/each for your price

Overview

Mfr description
NF180 C. I. SPUR GEAR
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
  • Styles include plain, web, web with lightening holes or spoked.
  • Change gears have consecutive numbers of teeth for a variety of ratios.
  • Boston Gear manufactures both 14-1/2° and 20°PA, involute, full depth system gears.

Specifications

  • Diametral Pitch
    10
  • Pressure Angle
    14.50 °
  • Face Width
    1.0000 in
  • Number Of Teeth
    180
  • Bore Diameter
    1.0000 in
  • Material
    Cast Iron
  • Pitch Diameter
    18.0000 in
  • Hub Diameter
    2.7500 in
  • Manufacturer Upc Number
    781711103647
  • UPC_NO
    781711103647
  • Weight
    21.60 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text