Motion
NFR10
Stem Pinion, 14 1/2 PA, 10 DP, 10 Teeth, Steel
MI ITEM #00370360
MFR #NFR10
Your Price$250.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stem Pinion, 14 1/2 PA, 10 DP, 10 Teeth, Steel
MI ITEM #00370360
MFR #NFR10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$250.35/each(List $327.14)

Overview

Mfr description
NFR10 STEEL PINION GEAR

Specifications

  • Pitch
    10 in
  • Number Of Teeth
    10
  • Pitch Diameter
    1.05 in
  • Pressure Angle
    14.5 °
  • Face Width
    2-1/4 in
  • Overall Length
    7-1/2 in
  • Material
    Steel
  • Stem Diameter
    1-1/8 in
  • Stem Length
    4-3/8 in
  • Weight
    2.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text