Motion
NH14B
External Tooth Spur Gear - 8 DP, 14.5 ° PA, 14 Teeth, 1.2500 in Face, 3/4 in Bore, Rough Stock, Material: Steel
MI ITEM #00370369
MFR #NH14B
Price$152.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 8 DP, 14.5 ° PA, 14 Teeth, 1.2500 in Face, 3/4 in Bore, Rough Stock, Material: Steel
MI ITEM #00370369
MFR #NH14B

Mfr description
NH14 B STEEL SPUR GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.10/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    8
  • Face Width
    1.2500 in
  • Gear Overall Width
    2.0000 in
  • Hub Diameter
    1.31 in
  • Hub Projection
    3/4 in
  • Outside Diameter
    2 in
  • Overall Width
    2 in
  • Pitch
    8 in
  • Pitch Diameter
    1.7500 in
  • Pressure Angle
    14.5 °
  • Weight
    0.90 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09810
  • Material
    Steel
  • Number Of Teeth
    14
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Straight
  • UPC_NO
    781711098103

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)