Motion
NH22B
Spur Gear, 8 DP, 14 1/2 PA, 22 Teeth, Steel
MI ITEM #00370395
MFR #NH22B
Your Price$188.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 8 DP, 14 1/2 PA, 22 Teeth, Steel
MI ITEM #00370395
MFR #NH22B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$188.95/each(List $251.31)

Overview

Mfr description
NH22 B STEEL SPUR GEAR

Specifications

  • Diametral Pitch
    8
  • Pressure Angle
    14.5 °
  • Face Width
    1-1/4 in
  • Number Of Teeth
    22
  • Bore Type
    Rough Stock
  • Bore Diameter
    7/8 in
  • Outside Diameter
    3 in
  • Material
    Steel
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    2-3/4 in
  • Hub Diameter
    2.31 in
  • Gear Construction
    Plain
  • Overall Width
    2 in
  • Hub Projection
    3/4 in
  • Manufacturer Catalog Number
    09820
  • Manufacturer Catalog
  • UPC_NO
    781711098202
  • Weight
    2.70 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text