Motion
NH24A
External Tooth Spur Gear - 8 DP, 14.5 ° PA, 24 Teeth, 1.2500 in Face, 7/8 in Bore, Rough Stock, Material: Steel
MI ITEM #00370401
MFR #NH24A
Price$398.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 8 DP, 14.5 ° PA, 24 Teeth, 1.2500 in Face, 7/8 in Bore, Rough Stock, Material: Steel
MI ITEM #00370401
MFR #NH24A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$398.69/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in
  • Diametral Pitch
    8
  • Face Width
    1.2500 in
  • Gear Overall Width
    2.1300 in
  • Hub Diameter
    2.06 in
  • Hub Projection
    0.88 in
  • Keyway Size
    0.2500 x 0.1250 in
  • Outside Diameter
    3-1/4 in
  • Overall Width
    2.13 in
  • Pitch
    8 in
  • Pitch Diameter
    3.0000 in
  • Pressure Angle
    14.5 °
  • Set Screw Size
    5/16-18
  • Weight
    2.80 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    10368
  • Material
    Steel
  • Number Of Teeth
    24
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    90 °to Keyway
  • Tooth Style
    Straight
  • UPC_NO
    781711103685

Overview

Mfr description
NH24A STEEL SPUR GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text