Motion
NH32A
External Tooth Spur Gear - 8 DP, 14.5 ° PA, 32 Teeth, 1.2500 in Face, 1 in Bore, Rough Stock, Material: Steel
Mi Item #00370416
MFR #NH32A
Price$403.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 8 DP, 14.5 ° PA, 32 Teeth, 1.2500 in Face, 1 in Bore, Rough Stock, Material: Steel
Mi Item #00370416
MFR #NH32A

Mfr description
NH32A STEEL SPUR GEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$403.27/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    8
  • Face Width
    1.2500 in
  • Gear Overall Width
    2.1300 in
  • Hub Diameter
    3 in
  • Hub Projection
    0.88 in
  • Outside Diameter
    4-1/4 in
  • Overall Width
    2.13 in
  • Pitch Diameter
    4.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    5.85 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    10374
  • Material
    Steel
  • Number Of Teeth
    32
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    781711103746
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)