Motion
S832
External Tooth Spur Gear - 8 DP, 14.5 ° PA, 32 Teeth, 1.2500 in Face, 1 to 1-13/16 in Bore, Reboreable, Material: Steel
MI ITEM #00370418
MFR #S832
Price$295.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 8 DP, 14.5 ° PA, 32 Teeth, 1.2500 in Face, 1 to 1-13/16 in Bore, Reboreable, Material: Steel
MI ITEM #00370418
MFR #S832

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$295.96/each

Specifications

Dimensions

  • Bore Diameter
    1 to 1-13/16 in
  • Diametral Pitch
    8
  • Face Width
    1.2500 in
  • Hub Diameter
    2.8750 in
  • Hub Projection
    1 in
  • Outside Diameter
    4.25 in
  • Overall Width
    2-1/4 in
  • Pitch Diameter
    4.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    5.60 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950055732
  • Material
    Steel
  • Number Of Teeth
    32
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950055732

Overview

Mfr description
S832 GEAR SPUR 14 1/2 DEG STEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text