Motion
NH36
External Tooth Spur Gear - 8 DP, 14.5 ° PA, 36 Teeth, 1.2500 in Face, 1 in Bore, Rough Stock, Material: Cast Iron
Mi Item #00370421
MFR #NH36
Price$384.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 8 DP, 14.5 ° PA, 36 Teeth, 1.2500 in Face, 1 in Bore, Rough Stock, Material: Cast Iron
Mi Item #00370421
MFR #NH36

Mfr description
NH36 C. I. SPUR GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$384.22/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    8
  • Face Width
    1.2500 in
  • Gear Overall Width
    2.2500 in
  • Hub Diameter
    2-1/2 in
  • Hub Projection
    1 in
  • Keyway Size
    1/4 x 1/8 in
  • Outside Diameter
    4-3/4 in
  • Overall Width
    2-1/4 in
  • Pitch
    8 in
  • Pitch Diameter
    4.5000 in
  • Pressure Angle
    14.5 °
  • Set Screw Size
    3/8 in-16
  • Weight
    5.00 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Webbed
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    10376
  • Material
    Cast Iron
  • Number Of Teeth
    36
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    90 °to Keyway
  • Tooth Style
    Straight
  • UPC_NO
    781711103760
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)