Motion
NH40
External Tooth Spur Gear - 8 DP, 14.5 ° PA, 40 Teeth, 1.2500 in Face, 1 in Bore, Rough Stock, Material: Cast Iron
Mi Item #00370425
MFR #NH40
Price$474.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 8 DP, 14.5 ° PA, 40 Teeth, 1.2500 in Face, 1 in Bore, Rough Stock, Material: Cast Iron
Mi Item #00370425
MFR #NH40

Mfr description
NH40 C. I. SPUR GEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$474.63/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    8
  • Face Width
    1.2500 in
  • Gear Overall Width
    2.2500 in
  • Hub Diameter
    2-1/2 in
  • Hub Projection
    1 in
  • Keyway Size
    1/4 x 1/8 in
  • Outside Diameter
    5-1/4 in
  • Overall Width
    2-1/4 in
  • Pitch Diameter
    5.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    5.60 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Webbed
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    10378
  • Material
    Cast Iron
  • Number Of Teeth
    40
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Involute
  • UPC_NO
    781711103784
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)