Motion
NH44
Spur Gear, 8 DP, 14 1/2 PA, 44 Teeth, Cast Iron
MI ITEM #00370434
MFR #NH44
Your Price$447.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 8 DP, 14 1/2 PA, 44 Teeth, Cast Iron
MI ITEM #00370434
MFR #NH44

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$447.19/each(List $514.27)

Overview

Mfr description
NH44 C. I. SPUR GEAR

Specifications

  • Diametral Pitch
    8
  • Pressure Angle
    14.5 °
  • Face Width
    1-1/4 in
  • Number Of Teeth
    44
  • Bore Type
    Rough Stock
  • Bore Diameter
    1 in
  • Outside Diameter
    5-3/4 in
  • Material
    Cast Iron
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    5-1/2 in
  • Hub Diameter
    2-1/2 in
  • Gear Construction
    Webbed
  • Overall Width
    2-1/4 in
  • Hub Projection
    1 in
  • Manufacturer Catalog Number
    10382
  • Manufacturer Catalog
  • UPC_NO
    781711103821
  • Weight
    6.50 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text