Motion
C872
External Tooth Spur Gear - 8 DP, 14.5 ° PA, 72 Teeth, 1.2500 in Face, 1 to 1-13/16 in Bore, Reboreable, Material: Cast Iron
MI ITEM #00370463
MFR #C872
Price$381.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 8 DP, 14.5 ° PA, 72 Teeth, 1.2500 in Face, 1 to 1-13/16 in Bore, Reboreable, Material: Cast Iron
MI ITEM #00370463
MFR #C872

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$381.78/each

Specifications

Dimensions

  • Bore Diameter
    1 to 1-13/16 in
  • Diametral Pitch
    8
  • Face Width
    1.2500 in
  • Hub Diameter
    2.9845 in
  • Hub Projection
    1 in
  • Outside Diameter
    9.25 in
  • Overall Width
    2-1/4 in
  • Pitch Diameter
    9.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    11.22 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Spoked
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950055909
  • Material
    Cast Iron
  • Number Of Teeth
    72
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950055909

Overview

Mfr description
C872 14 1/2 SPUR GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text