Motion
NH80
External Tooth Spur Gear - 8 DP, 14.5 ° PA, 80 Teeth, 1.2500 in Face, 1-1/8 in Bore, Rough Stock, Material: Cast Iron
MI ITEM #00370466
MFR #NH80
Price$846.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 8 DP, 14.5 ° PA, 80 Teeth, 1.2500 in Face, 1-1/8 in Bore, Rough Stock, Material: Cast Iron
MI ITEM #00370466
MFR #NH80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$846.48/each

Specifications

Dimensions

  • Bore Diameter
    1-1/8 in
  • Diametral Pitch
    8
  • Face Width
    1.2500 in
  • Gear Overall Width
    2.3700 in
  • Hub Diameter
    3 in
  • Hub Projection
    1.12 in
  • Keyway Size
    0.2500 x 0.1250 in
  • Outside Diameter
    10-1/4 in
  • Overall Width
    2.37 in
  • Pitch
    8 in
  • Pitch Diameter
    10.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    12.90 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Spoked
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    10396
  • Material
    Cast Iron
  • Number Of Teeth
    80
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Involute
  • UPC_NO
    781711103968

Overview

Mfr description
NH80 C. I. SPUR GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text