Motion
NH84
Spur Gear, 8 DP, 14 1/2 PA, 84 Teeth, Cast Iron
MI ITEM #00370472
MFR #NH84
Your Price$734.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 8 DP, 14 1/2 PA, 84 Teeth, Cast Iron
MI ITEM #00370472
MFR #NH84

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$734.94/each(List $881.93)

Overview

Mfr description
NH84 C. I. SPUR GEAR

Specifications

  • Diametral Pitch
    8
  • Pressure Angle
    14.5 °
  • Face Width
    1-1/4 in
  • Number Of Teeth
    84
  • Bore Type
    Rough Stock
  • Bore Diameter
    1-1/8 in
  • Outside Diameter
    10-3/4 in
  • Material
    Cast Iron
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    10-1/2 in
  • Hub Diameter
    3 in
  • Gear Construction
    Spoked
  • Overall Width
    2.37 in
  • Hub Projection
    1.12 in
  • Manufacturer Catalog Number
    10398
  • Manufacturer Catalog
  • UPC_NO
    781711103982
  • Weight
    13.20 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text