Motion
C896
External Tooth Spur Gear - 8 DP, 14.5 ° PA, 96 Teeth, 1.2500 in Face, 1-1/8 to 2-1/16 in Bore, Reboreable, Material: Cast Iron
MI ITEM #00370484
MFR #C896
Price$581.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 8 DP, 14.5 ° PA, 96 Teeth, 1.2500 in Face, 1-1/8 to 2-1/16 in Bore, Reboreable, Material: Cast Iron
MI ITEM #00370484
MFR #C896

Mfr description
C896 GEAR SPUR 14 1/2 DEG CAST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$581.91/each

Specifications

Dimensions

  • Bore Diameter
    1-1/8 to 2-1/16 in
  • Diametral Pitch
    8
  • Face Width
    1.2500 in
  • Hub Diameter
    3.2345 in
  • Hub Projection
    1-1/8 in
  • Outside Diameter
    12.25 in
  • Overall Width
    2-3/8 in
  • Pitch Diameter
    12.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    22.70 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Spoked
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950055961
  • Material
    Cast Iron
  • Number Of Teeth
    96
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950055961

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)