Motion
NHR6
Stem Pinion, 14 1/2 PA, 8 DP, 6 Teeth, Steel
MI ITEM #00370512
MFR #NHR6
List Price$302.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stem Pinion, 14 1/2 PA, 8 DP, 6 Teeth, Steel
MI ITEM #00370512
MFR #NHR6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$302.27/each for your price

Overview

Mfr description
NHR6 STEEL PINION GEAR

Specifications

  • Pitch
    8 in
  • Number Of Teeth
    6
  • Pitch Diameter
    0.837 in
  • Pressure Angle
    14.5 °
  • Face Width
    2-1/2 in
  • Overall Length
    7-3/4 in
  • Material
    Steel
  • Stem Diameter
    1 in
  • Stem Length
    4-3/8 in
  • Weight
    1.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text