Motion
NHR8
Stem Pinion, 14 1/2 PA, 8 DP, 8 Teeth, Steel
Mi Item #00370514
MFR #NHR8
Price$337.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stem Pinion, 14 1/2 PA, 8 DP, 8 Teeth, Steel
Mi Item #00370514
MFR #NHR8

Mfr description
NHR8 STEEL PINION GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$337.12/each

Specifications

Dimensions

  • Face Width
    2-1/2 in
  • Overall Length
    7-3/4 in
  • Pitch
    8 in
  • Pitch Diameter
    1.075 in
  • Pressure Angle
    14.5 °
  • Stem Diameter
    1-1/8 in
  • Stem Length
    4-3/8 in
  • Weight
    2.10 lbs

Details

  • Material
    Steel
  • Number Of Teeth
    8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)