Motion
S611
External Tooth Spur Gear - 6 DP, 14.5 ° PA, 11 Teeth, 1.5 in Face, 1 in Bore, Reboreable, Material: Steel
MI ITEM #00370518
MFR #S611
Your Price$134.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 6 DP, 14.5 ° PA, 11 Teeth, 1.5 in Face, 1 in Bore, Reboreable, Material: Steel
MI ITEM #00370518
MFR #S611

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$134.52/each(List $142.74)

Overview

Mfr description
S611 GEAR SPUR 14 1/2 DEG STEEL

Specifications

  • Diametral Pitch
    6
  • Pressure Angle
    14.5 °
  • Face Width
    1.5 in
  • Number Of Teeth
    11
  • Bore Type
    Reboreable
  • Bore Diameter
    1 in
  • Outside Diameter
    2.167 in
  • Material
    Steel
  • Hub Type
    Hub w/ No Screw
  • Pitch Diameter
    1.833 in
  • Hub Diameter
    1.5 in
  • Gear Construction
    Plain
  • Overall Width
    2-3/8 in
  • Hub Projection
    7/8 in
  • Standards Met
    ANSI Standard B15.1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950054872
  • UPC_NO
    697950054872
  • Weight
    1.16 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text