Motion
S614
External Tooth Spur Gear - 6 DP, 14.5 ° PA, 14 Teeth, 1.5000 in Face, 1 to 1-1/16 in Bore, Reboreable, Material: Steel
Mi Item #00370526
MFR #S614
Price$146.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 6 DP, 14.5 ° PA, 14 Teeth, 1.5000 in Face, 1 to 1-1/16 in Bore, Reboreable, Material: Steel
Mi Item #00370526
MFR #S614

Mfr description
S614 GEAR SPUR 14 1/2 DEG STEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$146.24/each

Specifications

Dimensions

  • Bore Diameter
    1 to 1-1/16 in
  • Diametral Pitch
    6
  • Face Width
    1.5000 in
  • Hub Diameter
    1.812 in
  • Hub Projection
    7/8 in
  • Outside Diameter
    2.666 in
  • Overall Width
    2-3/8 in
  • Pitch Diameter
    2.3330 in
  • Pressure Angle
    14.5 °
  • Weight
    1.82 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950054896
  • Material
    Steel
  • Number Of Teeth
    14
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950054896
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)