Motion
NJ21B
External Tooth Spur Gear - 6 DP, 14.5 ° PA, 21 Teeth, 1.5000 in Face, 1 in Bore, Rough Stock, Material: Steel
MI ITEM #00370550
MFR #NJ21B
Price$261.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 6 DP, 14.5 ° PA, 21 Teeth, 1.5000 in Face, 1 in Bore, Rough Stock, Material: Steel
MI ITEM #00370550
MFR #NJ21B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$261.70/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    6
  • Face Width
    1.5000 in
  • Gear Overall Width
    2.3800 in
  • Hub Diameter
    2.96 in
  • Hub Projection
    0.88 in
  • Outside Diameter
    3.833 in
  • Overall Width
    2.38 in
  • Pitch
    6 in
  • Pitch Diameter
    3.5000 in
  • Pressure Angle
    14.5 °
  • Weight
    5.20 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09844
  • Material
    Steel
  • Number Of Teeth
    21
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    No Set Screw
  • Tooth Style
    Involute
  • UPC_NO
    781711098448

Overview

Mfr description
NJ21B STEEL SPUR GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text