Motion
NJ24A
External Tooth Spur Gear - 6 DP, 14.5 ° PA, 24 Teeth, 1.5000 in Face, 1-1/8 in Bore, Rough Stock, Material: Steel
MI ITEM #00370555
MFR #NJ24A
Price$434.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 6 DP, 14.5 ° PA, 24 Teeth, 1.5000 in Face, 1-1/8 in Bore, Rough Stock, Material: Steel
MI ITEM #00370555
MFR #NJ24A

Mfr description
NJ24A STEEL SPUR GEAR
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$434.67/each

Specifications

Dimensions

  • Bore Diameter
    1-1/8 in
  • Diametral Pitch
    6
  • Face Width
    1.5000 in
  • Gear Overall Width
    2.3800 in
  • Hub Diameter
    3 in
  • Hub Projection
    0.88 in
  • Outside Diameter
    4.333 in
  • Overall Width
    2.38 in
  • Pitch
    6 in
  • Pitch Diameter
    4.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    5.40 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    10414
  • Material
    Steel
  • Number Of Teeth
    24
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    No Set Screw
  • Tooth Style
    Straight
  • UPC_NO
    781711104149

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)