Motion
C648
External Tooth Spur Gear - 6 DP, 14.5 ° PA, 48 Teeth, 1.5000 in Face, 1-1/8 to 1-13/16 in Bore, Rough Stock, Material: Cast Iron
MI ITEM #00370594
MFR #C648
Price$610.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 6 DP, 14.5 ° PA, 48 Teeth, 1.5000 in Face, 1-1/8 to 1-13/16 in Bore, Rough Stock, Material: Cast Iron
MI ITEM #00370594
MFR #C648

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$610.56/each

Specifications

Dimensions

  • Bore Diameter
    1-1/8 to 1-13/16 in
  • Diametral Pitch
    6
  • Face Width
    1.5000 in
  • Hub Diameter
    3 in
  • Hub Projection
    1 in
  • Outside Diameter
    8.333 in
  • Pitch Diameter
    8.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    12.10 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Spoked
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Teeth
    48
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    697950055176

Overview

Mfr description
C648 GEAR SPUR 14 1/2 DEG CAST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text