Motion
NJ60
External Tooth Spur Gear - 6 DP, 14.5 ° PA, 60 Teeth, 1.5000 in Face, 1-1/4 in Bore, Rough Stock, Material: Cast Iron
Mi Item #00370602
MFR #NJ60
Price$826.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 6 DP, 14.5 ° PA, 60 Teeth, 1.5000 in Face, 1-1/4 in Bore, Rough Stock, Material: Cast Iron
Mi Item #00370602
MFR #NJ60

Mfr description
NJ60 C. I. SPUR GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$826.18/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Diametral Pitch
    6
  • Face Width
    1.5000 in
  • Gear Overall Width
    2.5000 in
  • Hub Diameter
    3 in
  • Hub Projection
    1-1/4 in
  • Outside Diameter
    10.333 in
  • Overall Width
    2-3/4 in
  • Pitch
    6 in
  • Pitch Diameter
    10.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    16.20 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Spoked
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    10434
  • Material
    Cast Iron
  • Number Of Teeth
    60
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    No Set Screw
  • Tooth Style
    Straight
  • UPC_NO
    781711104347
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)