Motion
NJR8
Stem Pinion, 14 1/2 PA, 6 DP, 8 Teeth, Steel
MI ITEM #00370654
MFR #NJR8
Your Price$475.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stem Pinion, 14 1/2 PA, 6 DP, 8 Teeth, Steel
MI ITEM #00370654
MFR #NJR8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$475.42/each(List $546.74)

Overview

Mfr description
NJR8 STEEL PINION GEAR

Specifications

  • Pitch
    6 in
  • Number Of Teeth
    8
  • Pitch Diameter
    1.433 in
  • Pressure Angle
    14.5 °
  • Face Width
    3 in
  • Overall Length
    9 in
  • Material
    Steel
  • Stem Diameter
    1-5/8 in
  • Stem Length
    5 in
  • Weight
    4.75 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text