Motion
NJR10
Stem Pinion, 14 1/2 PA, 6 DP, 10 Teeth, Steel
MI ITEM #00370655
MFR #NJR10
Price$578.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stem Pinion, 14 1/2 PA, 6 DP, 10 Teeth, Steel
MI ITEM #00370655
MFR #NJR10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$578.42/each

Specifications

Dimensions

  • Face Width
    3 in
  • Overall Length
    9-1/2 in
  • Pitch
    6 in
  • Pitch Diameter
    1-3/4 in
  • Pressure Angle
    14.5 °
  • Stem Diameter
    2 in
  • Stem Length
    5-3/8 in
  • Weight
    7.60 lbs

Details

  • Material
    Steel
  • Number Of Teeth
    10

Overview

Mfr description
NJR10 STEEL PINION GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought