Motion
NK12B
Spur Gear, 5 DP, 14 1/2 PA, 12 Teeth, Steel
MI ITEM #00370659
MFR #NK12B
Your Price$237.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 5 DP, 14 1/2 PA, 12 Teeth, Steel
MI ITEM #00370659
MFR #NK12B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$237.59/each(List $273.23)

Overview

Mfr description
NK12B STEEL SPUR GEAR

Specifications

  • Diametral Pitch
    5
  • Pressure Angle
    14.5 °
  • Face Width
    1-3/4 in
  • Number Of Teeth
    12
  • Bore Type
    Rough Stock
  • Bore Diameter
    1-1/16 in
  • Outside Diameter
    2.8 in
  • Material
    Steel
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    2.4 in
  • Hub Diameter
    1.78 in
  • Gear Construction
    Plain
  • Overall Width
    2.63 in
  • Hub Projection
    0.88 in
  • Manufacturer Catalog Number
    09848
  • Manufacturer Catalog
  • UPC_NO
    781711098486
  • Weight
    2.10 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text