Motion
S515
External Tooth Spur Gear - 5 DP, 14.5 ° PA, 15 Teeth, 1.7500 in Face, 1-1/16 to 1-7/16 in Bore, Reboreable, Material: Steel
Mi Item #00370671
MFR #S515
Price$216.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 5 DP, 14.5 ° PA, 15 Teeth, 1.7500 in Face, 1-1/16 to 1-7/16 in Bore, Reboreable, Material: Steel
Mi Item #00370671
MFR #S515

Mfr description
S515 14 1/2 SPUR GEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$216.87/each

Specifications

Dimensions

  • Bore Diameter
    1-1/16 to 1-7/16 in
  • Diametral Pitch
    5
  • Face Width
    1.7500 in
  • Hub Diameter
    2.375 in
  • Hub Projection
    7/8 in
  • Outside Diameter
    3.4 in
  • Overall Width
    2-5/8 in
  • Pitch Diameter
    3.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    3.74 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950054308
  • Material
    Steel
  • Number Of Teeth
    15
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950054308
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)