Motion
NK16B
Spur Gear, 5 DP, 14 1/2 PA, 16 Teeth, Steel
MI ITEM #00370674
MFR #NK16B
List Price$334.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 5 DP, 14 1/2 PA, 16 Teeth, Steel
MI ITEM #00370674
MFR #NK16B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$334.89/each for your price

Overview

Mfr description
NK16B STEEL SPUR GEAR

Specifications

  • Diametral Pitch
    5
  • Pressure Angle
    14.5 °
  • Face Width
    1-3/4 in
  • Number Of Teeth
    16
  • Bore Type
    Rough Stock
  • Bore Diameter
    1-1/16 in
  • Outside Diameter
    3.6 in
  • Material
    Steel
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    3.2 in
  • Hub Diameter
    2.58 in
  • Gear Construction
    Plain
  • Overall Width
    2.63 in
  • Hub Projection
    0.88 in
  • Manufacturer Catalog Number
    09854
  • Manufacturer Catalog
  • UPC_NO
    781711098547
  • Weight
    4.50 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text