Motion
S518
External Tooth Spur Gear - 5 DP, 14.5 ° Pressure Angle, 1-3/4 in Face, 18 Teeth, 4 in Outside Diameter, Rough Stock, 1-1/16 to 1-7/8 in Bore, Hub with No Screw, Steel Material
Mi Item #00370681
MFR #S518
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 5 DP, 14.5 ° Pressure Angle, 1-3/4 in Face, 18 Teeth, 4 in Outside Diameter, Rough Stock, 1-1/16 to 1-7/8 in Bore, Hub with No Screw, Steel Material
Mi Item #00370681
MFR #S518

Mfr description
S518 14 1/2 SPUR GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1-1/16 to 1-7/8 in
  • Diametral Pitch
    5
  • Face Width
    1-3/4 in
  • Hub Diameter
    3 in
  • Hub Projection
    7/8 in
  • Outside Diameter
    4 in
  • Overall Width
    2-5/8 in
  • Pitch Diameter
    3.6 in
  • Pressure Angle
    14.5 °
  • Weight
    5.88 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Teeth
    18
  • Standards Met
    ANSI Standard B15.1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)