Motion
NK20B
External Tooth Spur Gear - 5 DP, 14.5 ° PA, 20 Teeth, 1.7500 in Face, 1-1/16 in Bore, Rough Stock, Material: Steel
Mi Item #00370684
MFR #NK20B
Price$350.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 5 DP, 14.5 ° PA, 20 Teeth, 1.7500 in Face, 1-1/16 in Bore, Rough Stock, Material: Steel
Mi Item #00370684
MFR #NK20B

Mfr description
NK20B STEEL SPUR GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$350.66/each

Specifications

Dimensions

  • Bore Diameter
    1-1/16 in
  • Diametral Pitch
    5
  • Face Width
    1.7500 in
  • Gear Overall Width
    2.6300 in
  • Hub Diameter
    3.38 in
  • Hub Projection
    0.88 in
  • Outside Diameter
    4.4 in
  • Overall Width
    2.63 in
  • Pitch Diameter
    4.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    7.60 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09858
  • Material
    Steel
  • Number Of Teeth
    20
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    781711098585
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)