Motion
C545
External Tooth Spur Gear - 5 DP, 14.5 ° PA, 45 Teeth, 1.75 in Face, 1-3/16 to 2-1/16 in Bore, Reboreable, Material: Cast Iron
MI ITEM #00370713
MFR #C545
Your Price$626.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 5 DP, 14.5 ° PA, 45 Teeth, 1.75 in Face, 1-3/16 to 2-1/16 in Bore, Reboreable, Material: Cast Iron
MI ITEM #00370713
MFR #C545

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$626.31/each(List $751.57)

Overview

Mfr description
C545 GEAR SPUR 14 1/2 DEG CAST

Specifications

  • Diametral Pitch
    5
  • Pressure Angle
    14.5 °
  • Face Width
    1.75 in
  • Number Of Teeth
    45
  • Bore Type
    Reboreable
  • Bore Diameter
    1-3/16 to 2-1/16 in
  • Outside Diameter
    9.4 in
  • Material
    Cast Iron
  • Hub Type
    Hub w/ No Screw
  • Pitch Diameter
    9 in
  • Hub Diameter
    3.2385 in
  • Gear Construction
    Webbed with Lightening Holes
  • Hub Projection
    1-1/4 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950054544
  • UPC_NO
    697950054544
  • Weight
    20.31 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text