Motion
NK70B
Spur Gear, 5 DP, 14 1/2 PA, 70 Teeth, Cast Iron
MI ITEM #00370730
MFR #NK70B
Your Price$1,329.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 5 DP, 14 1/2 PA, 70 Teeth, Cast Iron
MI ITEM #00370730
MFR #NK70B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,329.71/each(List $1,595.65)

Overview

Mfr description
NK70B C. I. SPUR GEAR

Specifications

  • Diametral Pitch
    5
  • Pressure Angle
    14.5 °
  • Face Width
    1-3/4 in
  • Number Of Teeth
    70
  • Bore Type
    Rough Stock
  • Bore Diameter
    1-3/16 in
  • Outside Diameter
    14.4 in
  • Material
    Cast Iron
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    14 in
  • Hub Diameter
    3-1/2 in
  • Gear Construction
    Spoked
  • Overall Width
    3 in
  • Hub Projection
    1-1/4 in
  • Manufacturer Catalog Number
    10472
  • Manufacturer Catalog
  • UPC_NO
    781711104729
  • Weight
    34.10 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text