Motion
C590
1.75 in Face, Reboreable
MI ITEM #00370741
MFR #C590
Your Price$1,457.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.75 in Face, Reboreable
MI ITEM #00370741
MFR #C590

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,457.96/each(List $1,749.55)

Overview

Mfr description
C590 GEAR SPUR 14 1/2 DEG CAST
  • Martin stock spur gears are available in five different styles.
  • Steel gears are furnished in plain style and plain style with hub.
  • Cast gears are furnished, plain with hub, web with lightening holes, and spoke.
  • Cast gears are machined on all operating surfaces.
  • Martin cast gears are cast with larger hub to provide extra strength and to allow for larger bores.

Specifications

  • Diametral Pitch
    3
  • Pressure Angle
    14.50 °
  • Face Width
    1.75 in
  • Number Of Teeth
    90
  • Bore Type
    Reboreable
  • Outside Diameter
    18.4 in
  • Pitch Diameter
    18 in
  • Hub Diameter
    3.9845 in
  • Manufacturer Upc Number
    697950054735
  • UPC_NO
    697950054735
  • Weight
    45.40 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text