Motion
NK100B
Spur Gear - 5 DP, 14.5 ° PA, 100 Teeth, 1.7500 in Face, 1-5/16 in Bore, Plain Bore, Material: Cast Iron
MI ITEM #00370744
MFR #NK100B
Price$3,317.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear - 5 DP, 14.5 ° PA, 100 Teeth, 1.7500 in Face, 1-5/16 in Bore, Plain Bore, Material: Cast Iron
MI ITEM #00370744
MFR #NK100B

Mfr description
NK100B C. I. SPUR GEAR
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,317.17/each

Specifications

Dimensions

  • Bore Diameter
    1-5/16 in
  • Diametral Pitch
    5
  • Face Width
    1.7500 in
  • Hub Diameter
    3.7500 in | 95.25 mm
  • Hub Projection
    1.5000 in | 38.10 mm
  • Outside Diameter
    20.4000 in
  • Overall Width
    3.2500 in | 82.55 mm
  • Pitch Diameter
    20.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    55.00 lbs

Details

  • Bore Type
    Plain Bore
  • Gear Type
    Spur Gear
  • Hub Type
    With Hub
  • Manufacturer Upc Number
    781711104781
  • Material
    Cast Iron
  • Number Of Teeth
    100
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Straight
  • Tooth Type
    Straight
  • UPC_NO
    781711104781

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)