Motion
NL11B
External Tooth Spur Gear - 4 DP, 14.5 ° PA, 11 Teeth, 2.0000 in Face, 1-1/8 in Bore, Plain Bore, Material: Steel
MI ITEM #00370757
MFR #NL11B
Price$446.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 4 DP, 14.5 ° PA, 11 Teeth, 2.0000 in Face, 1-1/8 in Bore, Plain Bore, Material: Steel
MI ITEM #00370757
MFR #NL11B

Mfr description
NL11B STEEL SPUR GEAR
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$446.04/each

Specifications

Dimensions

  • Bore Diameter
    1-1/8 in
  • Diametral Pitch
    4
  • Face Width
    2.0000 in
  • Hub Diameter
    2.2700 in | 57.65 mm
  • Hub Projection
    0.8750 in | 22.35 mm
  • Outside Diameter
    3.5000 in
  • Overall Width
    2.8750 in
  • Pitch Diameter
    3.0000 in
  • Pressure Angle
    14.5 °

Details

  • Bore Type
    Plain Bore
  • Gear Type
    Spur Gear
  • Hub Type
    With Hub
  • Material
    Steel
  • Number Of Teeth
    11
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Straight
  • Tooth Type
    Straight
  • UPC_NO
    781711098608

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)